750 ml Advanced Antibacterial Foam Hand Soap (Case of 6)
DigiFoam 750 ml Advanced Antibacterial Foam Hand Soap (Case of 6)
Package Quantity Info:
Each: 1Product Details
Product Details
- Formulated with 0.5% benzalkonium chloride to kill microorganisms which can cause illness and comply with FDA regulation
- High quality foam contains moisturizers and emollients to promote skin health
- Sulfate and paraben free to help prevent skin irritation
- Product is biodegradable as used
Documents
Specifications
- Application:
- Hand Cleaning
- Collection:
- DigiFoam
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Package Quantity:
- Case of 6
- Size:
- 750 mL