750ml Foam Hand Sanitizer
DigiSan™ 750ml Foam Hand Sanitizer
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Foaming hand sanitizer reduces bacteria and is FDA food code-compliant (non-alcohol based)
- Contains skin conditioners and emollients to help moisturize and improve skin health
- Best for food service and general areas of use
- Kills microorganisms which can cause illness
- Contains 0.1% Benzalkonium Chloride (quat)
- GS1 Registered: 10025469236743
- Dilution Rate: Ready-to-Use
- Colorless
- Odor: Alcohol Like
Specifications
- Application:
- Hand Sanitizer
- Collection:
- DigiSan™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Clear Orange
- Green Seal Certified:
- No
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 750 mL