Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 75-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Enriched with moisturizers, conditioners and emollients and leaves hair and skin feeling soft and smooth
- Lathers quickly, rinses freely by lifting and suspending soils and oils, which minimizes residual lather that can cause irritation
- Volume: 750 mL cartridge
- pH: 7.2
- Color: Orange
Specifications
- Color Finish Name:
- Orange
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Hair and Body Wash
- Size:
- 750 mL