15 gal Laundry Destainer
Eco-Star™ 15 gal Laundry Destainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Concentrated chlorinated bleach provides fast bleaching action, removes difficult stains on white linen
- Restores natural whiteness to fabrics and eliminates dull and dingy build-up
- This product is not for use as a laundry sanitizer
- A stabilized hypochlorite-based stain remover
- Phosphate free
- GS1 Registered: 25469161468
- Dilution Rate: 4-11 ounce(per 100 lb. laundry)
- Color: Yellow
- Odor: Chlorine
- 15 gallon drum
Specifications
- Collection:
- Eco-Star™
- Color Finish Name:
- Light Yellow
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Size:
- 15 gal