This product requires certification to purchase.

1.3 L Concentrated Laundry Fresh Air Freshener (Case Of 2)

You last purchased this on
 
Ecolab

FaciliPro™ 1.3 L Concentrated Laundry Fresh Air Freshener (Case Of 2)

  • Fast #
  • Part #E6102058
  • Item #8194246
  • Manufacturer Part #6102058
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

FaciliPro™ 1.3 L Concentrated Laundry Fresh Air Freshener (Case Of 2)

  • Fast #
  • Part #E6102058
  • Item #8194246
  • Manufacturer Part #6102058
4.1 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact, self-contained ultra concentrate cartridges. This means easier, safer handling for customers. Remove the cap, click the cartridge into the dispenser and push the button
  • Eliminates waste and the need for measuring or mixing chemicals
  • Color coding and icon labels make training easier and faster
  • Lockable system makes unit safe for users
  • Guest scores and industry use "room smell" as a key measure for room satisfaction
  • Neutralizes odors and conveys cleanliness
  • Variety of fragrances with broad appeal
  • Enhances your customer's brand image
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
FaciliPro™
Color Finish Category:
Greens
Color Finish Name:
Dark Green
Dilution Rate:
1:128 - 3:128
Material:
Liquid
Package Quantity:
Case of 2
Size:
1.3 L