1.3 L Liquid Degreaser
FaciliPro™ 1.3 L Liquid Degreaser
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Concentrated extra heavy-duty caustic degreaser
- Phosphorus free
- Effective for manual cleaning - spray bottle or mop bucket as well as auto scrubber, steam cleaner and pressure washer applications
- Washable hard surfaces – Industrial floors, walls, shelving, and tile surfaces
- Floors, concrete, terrazzo and tiled surfaces
- Parts, steel equipment, tools, truck bodies, walls
- Color: clear burgundy, scent: mild citrus
- Dilution rate: 0.5, 4, 8 oz/gal, pH: 12.0 - 14.0
Specifications
- Application:
- Extra-Heavy Duty, Industrial
- Collection:
- FaciliPro™
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2
- Size:
- 1.3 L