1200ml Waterless Foam Hand Sanitizer
This product has been replaced by
Manufacturer Part #6102064
Facilipro™ 1200ml Waterless Foam Hand Sanitizer
Product Details
Product Details
- Waterless, moisturizing foam hand sanitizer that protects against microorganisms
- Uses touch-free foam dispenser that can be wall mounted or stand alone
- Perfect for placement in high traffic areas like hallways, cafeterias and entrances
- Kills microorganisms which can cause illness
- Contains 62% Ethyl Alcohol
- Meets FDA requirements for Healthcare Personnel Handwash
- Ready-to-Use
- Colorless liquid with an alcohol like odor
- pH: 6-9
Specifications
- Application:
- General Purpose, High Traffic, Healthcare, Public Facilities
- Capacity:
- 1200 mL
- Collection:
- Facilipro™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1200 mL