This product requires certification to purchase.

1.3 L Peroxide Multi-Surface Cleaner & Disinfectant (Case Of 2)

This product has been replaced by

RAPID MULTI SURFACE DISINFECTANT CLEANER FACILIPRO 42 1.3L 2/CASE
FaciliPro 1.3 L Disinfectant Cleaner in Blue Green (Case of 2)
Manufacturer Part #6102261
You last purchased this on
 
Ecolab

FaciliPro™ 1.3 L Peroxide Multi-Surface Cleaner & Disinfectant (Case Of 2)

  • Fast #
  • Part #E6100795
  • Item #7483793
  • Manufacturer Part #6100795
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

RAPID MULTI SURFACE DISINFECTANT CLEANER FACILIPRO 42 1.3L 2/CASE
FaciliPro 1.3 L Disinfectant Cleaner in Blue Green (Case of 2)
Manufacturer Part #6102261
Ecolab

FaciliPro™ 1.3 L Peroxide Multi-Surface Cleaner & Disinfectant (Case Of 2)

  • Fast #
  • Part #E6100795
  • Item #7483793
  • Manufacturer Part #6100795
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 3-in-1 multi-surface peroxide cleaner and disinfectant
  • Can disinfect surfaces in as fast as 3 minutes when dispensed at a dilution rate of 6 fl oz per gallon
  • Has broad disinfection claims including killing Norovirus in as little as 45 sec
  • Streak-free performance on hard surfaces and glass
  • Fresh and pleasant scent
  • No PPE required when diluted according to label directions
  • Requires Certification

Specifications

Application:
Multi-Surface Cleaner
Collection:
FaciliPro™
Color Finish Name:
Yellow
Dilution Rate:
3.125:100 - 4.6875:100
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Package Quantity:
Case of 2
Product Type:
Disinfectant Cleaner
Size:
1.3 L
Weight:
6.66 lb
Width:
7-1/4 in