This product requires certification to purchase.

1.3 lb. Concentrated Foam Hand Sanitizer (Case of 2)

You last purchased this on
 
Ecolab

FaciliPro™ 1.3 lb. Concentrated Foam Hand Sanitizer (Case of 2)

  • Fast #
  • Part #E6100874
  • Item #7481388
  • Manufacturer Part #6100874
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

FaciliPro™ 1.3 lb. Concentrated Foam Hand Sanitizer (Case of 2)

  • Fast #
  • Part #E6100874
  • Item #7481388
  • Manufacturer Part #6100874
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • FDA food code-compliant and alcohol free concentrated foam hand sanitizer
  • Benzalkonium chloride active ingredient
  • Diluted onsite to reduce shipping costs, and packaging waste
  • Use with Nexa Concentrates refill station and refillable bottles, and Nexa Dispensers
  • Requires Certification

Specifications

Application:
Hand Sanitizer
Collection:
FaciliPro™
Color Finish Category:
Oranges
Color Finish Name:
Clear Orange
Green Seal Certified:
No
Package Quantity:
Case of 2
Product Type:
Foaming Hand Sanitizer
Size:
1.3 lb
Width:
7-1/4 in