5 gal Destainer
FaciliPro™ 5 gal Destainer
Package Quantity Info:
Each: 1 Pallet: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Concentrated chlorinated laundry bleach
- Provides fast bleaching action and removes difficult stains
- Restores natural whiteness to fabrics; eliminates dull and dingy build-up
- Not for use as a laundry sanitizer
Specifications
- Collection:
- FaciliPro™
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 15-3/25 in
- Material:
- Liquid
- Size:
- 5 gal