This product requires certification to purchase.

5 gal Neutralizer

Ecolab

FaciliPro™ 5 gal Neutralizer

  • Fast #
  • Part #E6100017
  • Item #7484627
  • Manufacturer Part #6100017
5 out of 5 Customer Rating
Brand image
Ecolab

FaciliPro™ 5 gal Neutralizer

  • Fast #
  • Part #E6100017
  • Item #7484627
  • Manufacturer Part #6100017
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Las Vegas, NV
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Concentrated laundry sour and iron controlling agent
  • Formulated to work effectively in a wide range of laundry conditions
  • Adjuststhe pH of linens to minimize the potential for skin irritation by dissolving residual water hardness
  • Offers improved iron control - removes yellowing for whiter whites without over-souring
  • Requires Certification

Specifications

Application:
Laundry
Collection:
FaciliPro™
Color Finish Name:
Clear
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
15-3/25 in
Size:
5 gal