This product requires certification to purchase.

Facil Laser Phazer 2X2Gl

You last purchased this on
 
Ecolab

Facilipro™ Facil Laser Phazer 2X2Gl

  • Fast #
  • Part #E6100028
  • Item #7735884
  • Manufacturer Part #6100028
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

Facilipro™ Facil Laser Phazer 2X2Gl

  • Fast #
  • Part #E6100028
  • Item #7735884
  • Manufacturer Part #6100028
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Versatile floor finish that provides extreme durability and long-lasting gloss with high speed maintenance procedures
  • Designed for medium-frequency maintenance and high-speed equipment
  • Features a 20% solids versatile high gloss finish with excellent durability
  • Great for hallways with medium-to-low burnishing frequency
  • Applied with Phazer Mobile Floor Care System
  • Requires Certification

Specifications

Collection:
Facilipro™
Color Finish Name:
Opaque White
Size:
2 gal
UL Listed:
No