Finish Kit 1 gal (2 Per Case)
Facilipro™ Finish Kit 1 gal (2 Per Case)
Frequently Purchased Together
Product Details
Product Details
- Kit is applied through the Phazer® Mobile Floor Care System
- Excellent alcohol and quaternary resistance
- Increased durability over conventional finishes
- Easy to apply with minimal training required
- Faster drying time
- Low odor
- Easily repairable by scrubbing and recoating if scratched or damaged
- Responds well to burnishing
Specifications
- Application:
- Industrial, Commercial
- Collection:
- Facilipro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-57/100 in
- Length:
- 15-39/50 in
- Package Quantity:
- 2 Per Case
- Product Type:
- Finish Kit
- Size:
- 1 gal
- Width:
- 13-3/100 in