1250ml Lotion Hand Soap
Facilipro™ Nexa™ 1250ml Lotion Hand Soap
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hand soap with extra mild formula ideal for frequent hand washing
- For use in Nexa dispensers
- Ready-to-Use
- Pink liquid with fragrance-like odor
- pH: 6 to 8 (100%)
Specifications
- Application:
- Skin Cleaner
- Collection:
- Facilipro™ Nexa™
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Green Seal Certified:
- No
- Size:
- 1250 mL