Total Body Shampoo
FaciliPro™ Total Body Shampoo
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Protein enriched, conditioning hair and body wash
- Formulated to soothe and moisturize hair and skin
- Lathers quickly, rinses freely
- Leaves hair and skin feeling soft and smooth
- Fresh clean fragrance
Specifications
- Color Finish Name:
- Opaque Light Orange
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 1250 mL
- Weight:
- 6.24 lb