Gemstar™Stratus®
Frequently Purchased Together
Product Details
Product Details
- High-gloss and exceptionally durable floor finish designed for high-intensity traffic
- Engineered for higher maintenance routines where floors are burnished 4-7 times per week
- Contains 25% solids and delivers outstanding durability and gloss
- More finish on the floor reduces scrub and recoat frequency
- High application gloss
- Improved application appearance
- Amazing daily high speed battery, electric or propane burnishing response
- Frequent maintenance increases the longevity of the finish
- High level of mark resistance
- Excellent durability
Specifications
- Application:
- High Traffic
- Collection:
- Gemstar™Stratus®
- Dilution Rate:
- Ready to Use
- Package Quantity:
- Case of 1
- Product Type:
- Floor Finish
- Size:
- 5 gal