This product requires certification to purchase.

32 oz. Clinging Delimer

You last purchased this on
 
Ecolab

Lime-A-Way™ 32 oz. Clinging Delimer

  • Fast #
  • Part #E6115210
  • Item #7482850
  • Manufacturer Part #6115210
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

Lime-A-Way™ 32 oz. Clinging Delimer

  • Fast #
  • Part #E6115210
  • Item #7482850
  • Manufacturer Part #6115210
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multi-purpose lime scale removal
  • Clinging gel sticks to vertical surfaces
  • Effective in tough-to-reach areas of dishmachine
  • Color: Green
  • Odor: odorless
  • 1 pH
  • Requires Certification

Specifications

Collection:
Lime-A-Way™
Color Finish Name:
Green
EcoLogo Certified:
No
Green Seal Certified:
No
Size:
32 oz