2.5 gal Dual Action Floor Cleaner
Maxx 2.5 gal Dual Action Floor Cleaner
Package Quantity Info:
Case: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dual-purpose alkaline floor cleaner
- For daily maintenance and scrub and recoat use
- Clean, fresh scent is less disruptive for customers, residents, and guests
- Ultra-low foaming technology increases auto scrubber productivity
Documents
Specifications
- Application:
- Scrub, Recoat
- Collection:
- Maxx
- Color Finish Name:
- Green
- Material:
- Liquid
- Size:
- 2.5 gal