Maxx
Package Quantity Info:
Each: 1 Case: 1 Pallet: 63-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dual-purpose alkaline floor cleaner for daily maintenance and scrub and recoat use
- The clean, fresh scent is less disruptive for customers, residents and guests while ultra-low foaming technology increases auto scrubber productivity
Specifications
- Application:
- Scrub, Recoat
- Collection:
- Maxx
- Color Finish Name:
- Green
- Material:
- Liquid
- Package Quantity:
- Case of 1
- Product Type:
- Floor Cleaner
- Size:
- 2.5 gal