64 oz. Dual Action Floor Cleaner
Maxx 64 oz. Dual Action Floor Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dual action chemistry offers superior cleaning ability to amine or surfactant only floor cleaners
- Ultra low foaming chemistry: Increases auto scrubber efficiency
- Fresh fragrance: Leaves a clean scent rather than a chemical odor
- Uses: For daily cleaning and scrub and recoat use
- For use on finished resilient and other natural and man-made floor types
Documents
Specifications
- Application:
- Concrete, Floor, Laminate, Vinyl, Wood
- Collection:
- Maxx
- Color Finish Name:
- Dark Green
- Package Quantity:
- Case of 6
- Product Type:
- Floor Cleaner
- Size:
- 64 oz
- UL Listed:
- No