540ml Floral Scent Antimicrobial Soap in Pink
Medi-Stat™ 540ml Floral Scent Antimicrobial Soap in Pink
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mild health care personnel hand wash
- Contains 0.6% para-chlorometazylenol (PCMX) as an antimicrobial active
- Contains aloe vera to help moisten and soothe skin during frequent use
Specifications
- Application:
- Hand Cleaning
- Collection:
- Medi-Stat™
- Color Finish Name:
- Pink
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Liquid
- Size:
- 540 mL