1 gal Liquid Detergent or Sanitizer (4 Per Case)
Mikro-Quat® 1 gal Liquid Detergent or Sanitizer (4 Per Case)
Product Details
Product Details
- Concentrated for economical application and managing product consumption and upkeep with measured dispensers and other products
- Contains a quaternary ingredient in combination with a synergistic detergent and buffer system
- Cleans, sanitizes and deodorizes food preparation areas, especially effective for cleaning and deodorizing garbage cans
- Ideal for food service sanitization of hard, non-porous, non-food contact surfaces such as: eliminating kitchen odors, hospital disinfection, and cleaning and deodorizing garbage cans
- 30% Post Consumer Recycling content
- Volume: Gallon
- Dilution Rates: 1/3 - 1 ounceper gal
- pH: 11.35
- Scent: Citrus
Specifications
- Collection:
- Mikro-Quat®
- Color Finish Name:
- Dark Red
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Product Type:
- Liquid, Citrus
- Size:
- 1 gal