1200ml Gentle Hand Sanitizer Gel
This product has been replaced by
Manufacturer Part #6102063
Nexa™ 1200ml Gentle Hand Sanitizer Gel
Product Details
Product Details
- Waterless antimicrobial hand rinse with an emollient-rich lotion formula to help moisturize and repair skin
- Formulated with 70% w/w ethyl alcohol, killed 99.99% of pathogens within 15 seconds in in–vitro testing
- Compatible with CHG, lotions and latex gloves
- Built with vitamin E, moisturizes and 5 emollients to help maintain skin moisture
- Ready-to-Use Liquid (Gel)
- Color: White
Specifications
- Application:
- Hand Sanitizer
- Collection:
- Nexa™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- Pack of 4
- Product Type:
- Gel Hand Sanitizer
- Size:
- 1200 mL