This product requires certification to purchase.

1250ml Touch Free Dispenser in Black

You last purchased this on
 
Ecolab

Nexa™ 1250ml Touch Free Dispenser in Black

  • Fast #
  • Part #E92021192
  • Item #7485075
  • Manufacturer Part #92021192
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

Nexa™ 1250ml Touch Free Dispenser in Black

  • Fast #
  • Part #E92021192
  • Item #7485075
  • Manufacturer Part #92021192
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Large bottle size extends interval between change-outs
  • Evacuates product more fully, compared to a leading competitive dispensing system, especially for gels and lotions
  • Adjustable dosing helps improve staff satisfaction and manage product use
  • Antimicrobial protection in the manual dispenser push bar works continuously to inhibit the growth of bacteria, mold and mildew that can cause degradation
  • Optional locking mechanism helps deter tampering
  • Meets ADA compliance requirements
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
1250 mL
Collection:
Nexa™
Color Finish Category:
Blacks
Color Finish Name:
Black
Power Source:
Battery
UL Listed:
No