This product requires certification to purchase.

1.3 L Concentrated Antibacterial Foam Hand Soap (Case of 2)

You last purchased this on
 
Ecolab

Nexa™ 1.3 L Concentrated Antibacterial Foam Hand Soap (Case of 2)

  • Fast #
  • Part #E6100871
  • Item #7013926
  • Manufacturer Part #6100871
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

Nexa™ 1.3 L Concentrated Antibacterial Foam Hand Soap (Case of 2)

  • Fast #
  • Part #E6100871
  • Item #7013926
  • Manufacturer Part #6100871
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 240
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Triclosan free
  • Light citrus scent
  • Mild antibacterial foam
  • Uses nexa dispenser
  • Kills microorganisms which can cause illness
  • Contains 0.89% benzalkonium chloride
  • Diluted onsite to reduce shipping costs, and packaging waste
  • Requires Certification

Documents


Specifications

Application:
Hand Cleaning
Collection:
Nexa™
Color Finish Category:
Pinks
Color Finish Name:
Pink
Package Quantity:
Case of 2
Size:
1.3 L