2 L Concentrated Antibacterial Foam Hand Soap (Case of 2)
Nexa™ 2 L Concentrated Antibacterial Foam Hand Soap (Case of 2)
Product Details
Product Details
Specifications
- Application:
- Dispenser
- Collection:
- Nexa™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2
- Size:
- 2 L