750 ml Antibacterial Foam Hand Soap (Case of 6) for 9202-1192 Dispenser
Nexa™ 750 ml Antibacterial Foam Hand Soap (Case of 6) for 9202-1192 Dispenser
Frequently Purchased Together
Product Details
Product Details
- Pre-lathered soap with a light floral scent and benzalkonium chloride active
- Effective against most common bacteria that may cause illness in food service environments
Documents
Specifications
- Application:
- Hand Cleaning
- Collection:
- Nexa™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Package Quantity:
- Case of 6
- Size:
- 750 mL