750ml Compact Manual Dispenser in White
Nexa™ 750ml Compact Manual Dispenser in White
Product Details
Product Details
- Antimicrobial protection in the manual dispenser push bar works continuously to inhibit the growth of bacteria, mold and mildew that can cause degradation
- Optional locking mechanism helps deter tampering
- Meets ADA compliance requirements
- 750 mL size reduces alcohol quantity to support fire code compliance
- Smaller footprint fits tight spaces to help you increase availability of dispensers
- No batteries to wear out, change or dispose of
- Color: White
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 750 mL
- Collection:
- Nexa™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 9-17/50 in
- Length:
- 5-1/2 in
- Power Source:
- Battery
- UL Listed:
- No
- Width:
- 3-97/100 in