750ml Mild Foam Hand Soap (Case of 6)
Nexa™ 750ml Mild Foam Hand Soap (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 75-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Foodservice
- Collection:
- Nexa™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 6
- Size:
- 750 mL