2.5 gal Multi-Quat Sanitizer
Oasis® 146 2.5 gal Multi-Quat Sanitizer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Oasis 146 Multi-Quat Sanitizer is an EPA-registered, concentrated, no rinse quat sanitizer that is effective across a dilution range of 0.25 - 0.67 ounceper gallon of water
- Provides a wider sanitization range with maximum convenience; It's an easy spray and wipe, mop bucket or third sink sanitizer application with no rinsing required
- Can also be used to deodorize garbage storage areas, garbage bins, toilet bowls and any other hard nonporous surfaces in odor causing areas
- Quick, convenient application
- Color-coded so customers know they have the right product for the right application
- Economical foodservice sanitizing
- GS1 registered: 25469177087
Specifications
- Application:
- Garbage Cans, Toilet
- Collection:
- Oasis® 146
- Color Finish Name:
- Red
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- Case of 1
- Size:
- 2.5 gal