This product requires certification to purchase.

2.5 gal Neutral Disinfectant Cleaner

You last purchased this on
 
Ecolab

Oasis® 531 2.5 gal Neutral Disinfectant Cleaner

  • Fast #
  • Part #ECO6101205
  • Item #7482629
  • Manufacturer Part #6101205
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

Oasis® 531 2.5 gal Neutral Disinfectant Cleaner

  • Fast #
  • Part #ECO6101205
  • Item #7482629
  • Manufacturer Part #6101205
5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Multi-purpose, neutral pH, germicidal detergent and deodorant effective in hard water
  • EPA-registration No 47374-129-1677
  • Neutral pH for use on a variety of surfaces including floors and hard surfaces, athletic mats, helmets, and exercise equipment
  • Disinfects, cleans and deodorizes in one labor-saving step
  • Fungicidal and mildew static
  • Wide range of dispensed and non-dispensed concentrate pack sizes
  • Requires Certification

Specifications

Application:
Disinfectant Cleaner
Collection:
Oasis® 531
Color Finish Name:
Red
Dilution Rate:
1:64 - 1:256
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Product Type:
Cleaner
Size:
2.5 gal