2.5 gal Exterior Heavy Duty Air Freshener
Oasis™ 904 2.5 gal Exterior Heavy Duty Air Freshener
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 63-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Exterior heavy duty deodorizer designed to be used in conjunction with Oasis 902 degreaser to eliminate odors specifically associated with garbage containers and other exterior areas
- The water soluble counteractant contains natural essential oils to effectively neutralize malodors
- The product also controls unsanitary conditions associated with pests and odors
Specifications
- Collection:
- Oasis™ 904
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 2.5 gal