This product requires certification to purchase.

2 L Clean Escape Fragrance Room Refresher (Case of 2)

You last purchased this on
 
Ecolab

Oasis® Pro™ 2 L Clean Escape Fragrance Room Refresher (Case of 2)

  • Fast #
  • Part #E6100831
  • Item #7484122
  • Manufacturer Part #6100831
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

Oasis® Pro™ 2 L Clean Escape Fragrance Room Refresher (Case of 2)

  • Fast #
  • Part #E6100831
  • Item #7484122
  • Manufacturer Part #6100831
4.5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Uses IFRA (International Fragrance Association) compliant fragrances to limit potential for skin sensitization
  • Scent of clear crystal waters infused with the essence of fresh aloe, calming black tea leaf, warm musk, and a touch of sparkling bergamot
  • Neutralizes odors and conveys cleanliness
  • VOC (Volatile Organic Compounds) thresholds designed to help reduce air pollution
  • Products meet CARB (California Air Resources Board)
  • Variable and adjustable intensity options
  • Size: 0.53 US Gallons (2 Liters)
  • Requires Certification

Specifications

Collection:
Oasis® Pro™
Color Finish Name:
Clear Green
Green Seal Certified:
No
Material:
Alcohol, Aryl Sulfonate
Package Quantity:
Case of 2
SCAQMD Compliant:
No
Size:
2 L