2 L Neutral Disinfectant Cleaner
Oasis Pro™ 2 L Neutral Disinfectant Cleaner
Product Details
Product Details
- Multi-purpose, neutral pH, germicidal detergent and deodorant that can be used on multiple surfaces, including finished floors and metal
- Eliminates a broad range of pathogens, has a great fragrance and provides one-step cleaning and disinfecting to save time and labor
- EPA Registered 47371-129-1677
- Labor and cost efficient with a one-step cleaning and disinfecting that saves time and labor
- It is effective in hard water up to 400 ppm in the presence of a moderate amount of soil (5% organic serum) according to the AOAC Use-Dilution Test
- GS1 Registered: 10025469149814
Specifications
- Collection:
- Oasis Pro™
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Liquid, Floral
- SCAQMD Compliant:
- No
- Size:
- 2 L