This product requires certification to purchase.

2.5 gal Ammonia Scent Glass Cleaner in Clear Blue

You last purchased this on
 
Ecolab

Oasis®255 SF 2.5 gal Ammonia Scent Glass Cleaner in Clear Blue

  • Fast #
  • Part #E6111227
  • Item #7255736
  • Manufacturer Part #6111227
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

Oasis®255 SF 2.5 gal Ammonia Scent Glass Cleaner in Clear Blue

  • Fast #
  • Part #E6111227
  • Item #7255736
  • Manufacturer Part #6111227
5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 63
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ammoniated glass cleaner removes soils and smoke and grease films on glass surfaces, mirrors, windows, plexiglass, marble and plastic
  • Dries quickly to leave surfaces sparkling clean and clear
  • Customers expect spotless and streak-free windows and mirrors; you only get one chance to make a first impression
  • Smoky or dusty film and visible soil on surfaces negatively impact the overall perception of cleanliness; the top factor influencing where patrons choose to dine is cleanliness of the public areas
  • Products are RTU and cannot be adjusted to meet specific cleaning challenges
  • GS1 Registered: 25469112279
  • Dilution Rate: 8-12.5 ounceper gal
  • Requires Certification

Specifications

Collection:
Oasis®255 SF
EcoLogo Certified:
No
Green Seal Certified:
No
SCAQMD Compliant:
No
Size:
2.5 gal