Pad for Phazer® Backpack Applicator (Case of 5)
Phazer® Pad for Phazer® Backpack Applicator (Case of 5)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with phazer backpack applicator
- 5 pads
Specifications
- Collection:
- Phazer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 22 in
- Material:
- Microfiber
- Package Quantity:
- Case of 5
- Size:
- 6 in x 22 in
- Width:
- 6 in