2 gal Phazer Low Maintenance Floor Finish (Case of 2)
Phazer® 2 gal Phazer Low Maintenance Floor Finish (Case of 2)
Frequently Purchased Together
Product Details
Product Details
- High performing zinc-free finish that provides long lasting gloss and excellent mark, soil and scuff resistance
- Easy to apply, gives superior leveling and responds well to burnishing
- Dual purpose for finishing floors and for use as a restorer
- Green Seal GS-40
Specifications
- Application:
- Finishing
- Collection:
- Phazer®
- Color Finish Name:
- White
- Material:
- Liquid
- Package Quantity:
- Case of 2
- Product Type:
- Foam
- Size:
- 2 gal