This product requires certification to purchase.

Multi Floor Finish

You last purchased this on
 
Ecolab

Phazer™ Multi Floor Finish

  • Fast #
  • Part #E6195701
  • Item #7477854
  • Manufacturer Part #6195701
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

Phazer™ Multi Floor Finish

  • Fast #
  • Part #E6195701
  • Item #7477854
  • Manufacturer Part #6195701
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High application gloss for superior initial appearance while also offering a high level of mark resistance and excellent durability
  • Formulated for high speed maintenance procedures
  • Responds well to weekly (up to three times per week) high speed battery, electric or propane burnishing
  • Use on resilient and other types of natural and man-made floors
  • Flexible, collapsible pouches create 83% less plastic waste than a 5-gallon system
  • Volume: 2 gallons
  • pH: 8.0 – 9.0
  • Scent: Mild Acrylic
  • Color: White
  • Requires Certification

Specifications

Application:
Airports, Office Buildings, Hospitals, Restaurants
Collection:
Phazer™
Color Finish Name:
White, Opaque
Size:
2 gal