This product requires certification to purchase.

20-1/4 x 13 x 8-1/2 in. Dispensing System

You last purchased this on
 
Ecolab

QC™ 20-1/4 x 13 x 8-1/2 in. Dispensing System

  • Fast #
  • Part #E92022030
  • Item #7478090
  • Manufacturer Part #92022030
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

QC™ 20-1/4 x 13 x 8-1/2 in. Dispensing System

  • Fast #
  • Part #E92022030
  • Item #7478090
  • Manufacturer Part #92022030
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Push button dispensing: Push button feature makes filling a spray bottle/mop bucket a breeze
  • Rinse water option: Allows to dispense water when no product is needed
  • Spray bottle fill tube: No measuring and no messy tubes to connect
  • Tamper proof key lock: Helps increase safety by deterring tampering, but allows for quick access
  • Requires Certification

Specifications

Application:
Education, Government, Healthcare
Collection:
QC™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8-1/2 in
Green Seal Certified:
No
Height:
20-1/4 in
Length:
8-1/2 in
Material:
Plastic
Product Type:
Dispensing System
Size:
20-1/4 in x 13 in x 8-1/2 in
Width:
13 in