7 oz. Aerosol Foam Hand Sanitizer
Quick-Care™ 7 oz. Aerosol Foam Hand Sanitizer
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 150-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Waterless, foaming antimicrobial hand sanitizer formulated with 62.5% ethyl alcohol
- Contains skin conditioners and emollients to help moisturize and improve skin health with continued use
- Ideal for situations when there is simply no time or place to wash with soap and water by providing fast, proven antimicrobial efficacy against a wide range of microorganisms
- Dye-free and fragrance free formula
- Ideal for sensitive skin, reducing the occurrence of irritation or allergic reactions without causing drying with repeated use
- Capacity: 7 ounces
Specifications
- Application:
- Hand Cleaning
- Collection:
- Quick-Care™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 7 oz