This product requires certification to purchase.

1250ml Foam Hand Sanitizer (Pack of 4)

You last purchased this on
 
Ecolab

Quik-Care™ 1250ml Foam Hand Sanitizer (Pack of 4)

  • Fast #
  • Part #E6100730
  • Item #7255931
  • Manufacturer Part #6100730
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

Quik-Care™ 1250ml Foam Hand Sanitizer (Pack of 4)

  • Fast #
  • Part #E6100730
  • Item #7255931
  • Manufacturer Part #6100730
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 80
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Help prevent infection and cross contamination with this foaming hand sanitizer
  • Product reduces bacteria, is non-alcohol based and is FDA food code-compliant
  • Contains 0.1% Benzalkonium Chloride (quat) to kill microorganisms which can cause illness
  • Skin conditioners and emollients help moisturize and improve skin health
  • Use with Nexa Classic dispenser.
  • Requires Certification

Specifications

Application:
Foodservice, General Purpose
Collection:
Quik-Care™
Color Finish Category:
Reds
Color Finish Name:
Light Red
Package Quantity:
Pack of 4
Product Type:
Foaming Hand Sanitizer
Size:
1250 mL