This product requires certification to purchase.

Foam Hand Sanitizer

You last purchased this on
 
Ecolab

Quik-Care™ Foam Hand Sanitizer

  • Fast #
  • Part #E6000073
  • Item #7483481
  • Manufacturer Part #6000073
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

Quik-Care™ Foam Hand Sanitizer

  • Fast #
  • Part #E6000073
  • Item #7483481
  • Manufacturer Part #6000073
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Non-aerosol formula
  • Dye-free, fragrance-free formula reduces risk of irritation and allergic reactions
  • 62% ethyl alcohol provides fast, antimicrobial efficacy against a wide range of microorganisms
  • Requires Certification

Specifications

Application:
Hand Sanitizer
Collection:
Quik-Care™
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Product Type:
Foaming Hand Sanitizer
Size:
1200 mL