This product requires certification to purchase.

10 lb. Carpet and Upholstery Cleaner (Case of 1)

You last purchased this on
 
Ecolab

Revitalize™ Perfusion™ 10 lb. Carpet and Upholstery Cleaner (Case of 1)

  • Fast #
  • Part #E6110379
  • Item #5145608
  • Manufacturer Part #6110379
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ecolab

Revitalize™ Perfusion™ 10 lb. Carpet and Upholstery Cleaner (Case of 1)

  • Fast #
  • Part #E6110379
  • Item #5145608
  • Manufacturer Part #6110379
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dual-action chemistry eliminates the need for pre-spotting when used as an extraction cleaner
  • Effective when used as a prespray or spotter
  • Requires Certification

Specifications

Collection:
Revitalize™ Perfusion™
Color Finish Name:
White
Package Quantity:
Case of 1
Product Type:
Carpet Cleaner, Upholstery Cleaner
Size:
10 lb