1200ml Foam Soap
Scrub-Stat™ 1200ml Foam Soap
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Provides proven protection for patients and staff when used as a healthcare personnel hand wash to help reduce bacteria that potentially can cause disease
- Exceptional antimicrobial persistence
- Meets surgical hand scrub test method criteria
- Inhibits bacterial (resident skin flora) re-growth for 6 hours
- Fast acting formula rapidly kills transient and resident microorganisms on the skin
- Contains emollients to protect against irritation, leaving hands feeling soft and mild, promotes hand-washing compliance
Specifications
- Application:
- Sanitizing
- Collection:
- Scrub-Stat™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Green Seal Certified:
- No
- Size:
- 1200 mL