1250mL Liquid Hand Soap (Case of 4)
Scrub-Stat™ 1250mL Liquid Hand Soap (Case of 4)
Frequently Purchased Together
Product Details
Product Details
- Formulated with 0.5% benzalkonium chloride to kill microorganisms which can cause illness and comply with FDA regulation
- Contains moisturizers and emollients to promote skin health
- Sulfate and paraben free to help prevent skin irritation
- Product is biodegradable as used
Documents
Specifications
- Application:
- Sanitizing
- Collection:
- Scrub-Stat™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 11-5/8 in
- Green Seal Certified:
- No
- Height:
- 10-1/4 in
- Length:
- 7-1/2 in
- Package Quantity:
- Case of 4
- Size:
- 1250 mL
- Width:
- 7-1/8 in