Skin Revitalizing Lotion
Skin Revitalizing Lotion
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Enriched with panthenol, bisabolol and SymRepair®
- Helps to soothe dry, irritated skin; acts to strengthen skin’s barrier function; helps prevent damage as well as repair
- Helps care for “abused” skin and maintain skin’s barrier function
- Promotes frequent product use
- Absorbs quickly, fragrance-free
- Leaves skin feeling soft, non-greasy
- Ready-to-Use
- GS1 Registered: 10025469693249
- White, odorless liquid
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Size:
- 540 mL
- UL Listed:
- No