6-1/4 lb. Dishmachine Detergent Metal Safe
This product has been replaced by
Manufacturer Part #6102149
Smartpower™ 6-1/4 lb. Dishmachine Detergent Metal Safe
Product Details
Product Details
Specifications
- Collection:
- Smartpower™
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- SCAQMD Compliant:
- No
- Size:
- 6-1/4 lb