5 gal Solar Brite Laundry Detergent (Case of 1)
This product has been replaced by
Manufacturer Part #6101849
Solar Brite 5 gal Solar Brite Laundry Detergent (Case of 1)
Product Details
Product Details
- One-shot emulsion detergent with added soil removal and fabric whitening capabilities
- Effective across a broad range of wash temperatures and water conditions
Specifications
- Collection:
- Solar Brite
- Color Finish Name:
- Yellow
- Material:
- Liquid
- Package Quantity:
- Case of 1
- SCAQMD Compliant:
- No
- Size:
- 5 gal