9 lb. Laundry Detergent
Solid Surge Plus™ 9 lb. Laundry Detergent
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Premium combination of alkaline boosters, water conditioners, a wetting agent, a light fragrance and powerful brighteners in one product
- Non-phosphorous formula with detergent components that are biodegradable
- Has the same high performance optical brightener system as Tri-Star Solar Brite
- Reduces plastic waste by 74% vs. 3 product 5 gallon pail
- Recyclable packaging
- 40% post consumer recycling content
- pH: 11.8 - 13
- Appearance: Yellow solid
- Scent: Light Ammonia type scent
- Size: 9 lb. container
Specifications
- Collection:
- Solid Surge Plus™
- Color Finish Name:
- Opaque Yellow
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Size:
- 9 lb