This product requires certification to purchase.

1 lb. Laundry Detergent (Case of 12)

This product has been replaced by

Ecolab White Power Pak Plus Reclaim Laundry Stain Remover in White (Case of 12)
Ecolab 1.2 lb. Power Pak Plus Reclaim Laundry Stain Remover in White (Case of 12)
Manufacturer Part #6100909
You last purchased this on
 
Ecolab

Stainblaster™ 1 lb. Laundry Detergent (Case of 12)

  • Fast #
  • Part #E6100910
  • Item #7485193
  • Manufacturer Part #6100910
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Ecolab White Power Pak Plus Reclaim Laundry Stain Remover in White (Case of 12)
Ecolab 1.2 lb. Power Pak Plus Reclaim Laundry Stain Remover in White (Case of 12)
Manufacturer Part #6100909
Ecolab

Stainblaster™ 1 lb. Laundry Detergent (Case of 12)

  • Fast #
  • Part #E6100910
  • Item #7485193
  • Manufacturer Part #6100910
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • New and improved formula for use on color linens
  • StainBlaster Power Pak Plus Reclaim Color is an alkaline powdered laundry stain reclaim product that contains a blend of surfactants, builders, enzymes and chelant for excellent soil removal, optical brightener and oxygen bleach to maintain and enhance linen whiteness
  • It is effective on a wide range of soil types such as food soils, body soils, makeup
  • pH: 9.5 - 115
  • Odor/Scent: Floral
  • Requires Certification

Specifications

Collection:
Stainblaster™
Color Finish Name:
Opaque White
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 12
Size:
1 lb